Masterflex® Fitting, Polycarbonate, Three-Way, High-Pressure Stopcocks with Female Luer (2) to Male Luer Lock, Non-Sterile; 10/PK
Catalog #: MFLX30526-34
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30526-34
- Max. pressure:
- 1050 psi
- Wetted materials:
- Polycarbonate
- Warranty:
- Out of box
- Currently Viewing
Specifications
About this item
Pressure rating up to 1050 psi.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Stopcock fittings feature luer connections.
- Max. pressure:1050 psi
- Description:Fitting, Polycarbonate, Three-Way, High-Pressure Stopcocks with Female Luer (2) to Male Luer Lock, Non-Sterile; 10/PK
- Wetted materials:Polycarbonate
- Warranty:Out of box
- Cat. no.:MFLX30526-34
- Flow Pattern:3-way
- Inlet Port:Female luer(2)
- Outlet Port:Male luer lock
Customers Who Bought This Also Bought