Masterflex® Fitting, Polycarbonate, Straight, Female Luer x Male Luer Lock, Smart Site; 10/PK
Catalog #: MFLX30526-10
Supplier: VWR International
Specifications
See all product configurations- Model:
- 30526-10
- 45501-22
- 45504-56
- 45501-82
- 45501-84
- 45501-56
- 45501-28
- Connection type (port 1):
- Female luer
- Female luer
- Male luer lock
- Female luer
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- Male luer lock
- Female luer
- Plug
- Male luer slip
- Male luer slip
- Female luer
- Cap
- Connection type (port 3):
- Female luer
- No. of ports:
- 2
- 2
- 1
- 2
- 2
- 3
- 1
- Warranty:
- Out of box
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Easily transition to a luer fitting.
- Connection type: Female Luer to Male Luer Lock with Smart Site Connection
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Easily complete your luer fittings systems with these premium connectors. Included are some special configurations available only in polycarbonate. All female ports may be used with either slip or luer lock connections. Plugs and caps are also available. Polycarbonate material has good chemical compatibility and can be sterilized via ethylene oxide or gamma irradiation.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection type:Female Luer to Male Luer
- Description:Fitting, Polycarbonate, Straight, Female Luer x Male Luer Lock, Smart Site; 10/PK
- Model:30526-10
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2
- Warranty:Out of box
- Cat. no.:MFLX30526-10
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
Customers Who Bought This Also Bought