Sanitary Tri-Clamp End Caps, Stainless Steel, 1 - 1 1/2"
Catalog #: MFLX30508-12
Supplier: VWR International
Specifications
See all product configurationsSpecifications
About this item
Sanitary seals open end to prevent debris from accumulating.
- Ouick and easy to mount or dismount with a pressure clamp
The tri-clamp end caps play an important role in the sanitation process, allowing an open end to be sanitary seals preventing additional debris from accumulating.
- Connection type:Sanitary Cap
- Description:Sanitary Tri-Clamp End Caps, Stainless Steel, 1 - 1-1/2"
- Warranty:6 months
- Cat. no.:MFLX30508-12
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):1½"
- Sanitary Gasket Size:1½"
Customers Who Bought This Also Bought