Sanitary Tri-Clamp End Caps, Stainless Steel, 3/4"
Catalog #: MFLX30508-11
Supplier: VWR International
Specifications
See all product configurationsSpecifications
About this item
Sanitary seals open end to prevent debris from accumulating.
- Ouick and easy to mount or dismount with a pressure clamp
The tri-clamp end caps play an important role in the sanitation process, allowing an open end to be sanitary seals preventing additional debris from accumulating.
- Connection type:Sanitary Cap
- Description:Sanitary Tri-Clamp End Caps, Stainless Steel, 3/4"
- Warranty:6 months
- Cat. no.:MFLX30508-11
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):¾"
- Sanitary Gasket Size:¾"
Customers Who Bought This Also Bought