PrimeLock® High-Purity Fitting, nut, standard, 1" OD tubing; 1/ea
Catalog #: MFLX30492-02
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Catalog No:
- MFLX30492-02
- MFLX30493-43
- MFLX30491-95
- Compression size / tube ext.Ø (port 1):
- 1"
- 1"
- 1"
- Connection type:
- Flare
- Flare Wrench
- Flare Installation Insert
- Max. operating pressure:
- 120 psi at 70 °F (21 °C)
- 120 psi at 70 °F (21 °C)
- Max. temperature:
- 200 °C (392 °F)
- 200 °C (392 °F)
- Min. temperature:
- –18 °C (0 °F)
- –18 °C (0 °F)
- Warranty:
- 2 months
- 2 months
- 2 months
- Currently Viewing
Specifications
About this item
Easily install your High-Purity PFA Fittings.
- Replacement nuts for use with any PrimeLock PFA fitting
- Optimize performance of your PFA Flare Fittings
Replacement parts and accessories for PrimeLock® High-Purity Fittings.
- Color:Natural
- Description:High-Purity Fitting, nut, standard, 1" OD tubing; 1/ea
- Compression size / tube ext.Ø (port 1):1"
- Min. temperature:–18 °C (0 °F)
- Max. temperature:200 °C (392 °F)
- Max. operating pressure:120 psi at 70 °F (21 °C)
- Warranty:2 months
- Connection type:Flare
- Cat. no.:MFLX30492-02
- Fitting Material:PFA
Customers Who Bought This Also Bought