Specifications
See all product configurations- Catalog No:
- MFLX30491-35
- Max. operating pressure:
- 120 psi at 70 °F (21 °C)
- Max. temperature:
- 200 °C (392 °F)
- Min. temperature:
- –18 °C (0 °F)
- No. of ports:
- 2
- Orifice dimensions:
- 0.16"
- Warranty:
- 2 months
- Currently Viewing
Specifications
About this item
Ultra-clean and reliable fittings for highly critical and corrosive chemicals.
- Broad chemical compatibility with PFA wetted components
- Three nonwetted backup seals prevent leaks without introducing sources of entrapment or flow interruptions
- Audible and visual checks guarantee proper connections
- Heat not required for fitting installation
PFA wetted fittings handle critical chemical applications for manufacturers and laboratories. Tubing connections offer a primary seal and multiple safety backups with nonwetted inserts, reducing entrapment, leak points, and flow interruptions in the lines. Installation tools offer consistent and repeatable assembly without using heat to produce a flare in the tubing. If necessary, fittings can be installed without insertion tools by using a hot air gun. Installation tools and accessories are designed for a proper joint fit and superior connection integrity for all PrimeLock fittings.
Minimum tube union installations require the appropriately sized minimum tube union mandrel in addition to the standard installation mandrel.
- Connection type:Flare Union
- Max. temperature:200 °C (392 °F)
- Description:PrimeLock® High-Purity Fitting, straight, minimum tube union, 1/4" OD tubing; 1/ea
- No. of ports:2
- Orifice dimensions:0.16"
- Min. temperature:–18 °C (0 °F)
- Max. operating pressure:120 psi at 70 °F (21 °C)
- Warranty:2 months
- Fitting Material:PFA
- Flow Pattern:Straight
- Compression Size / Tube O.D. (Port 1):¼"
- Compression Size / Tube O.D. (Port 2):¼"