Masterflex® Fitting, HDPE, Tee, Hose Barb Reducer, 3/4" ID x 3/4" ID x 1/2" ID; 100/PK
Catalog #: MFLX30401-58
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30401-58
- MFLX31208-48
- MFLX40614-36
- MFLX30401-59
- MFLX31702-45
- MFLX31702-57
- MFLX31702-47
- MFLX30401-55
- MFLX30401-54
- MFLX30401-56
- MFLX30401-63
- MFLX30401-60
- MFLX40615-50
- MFLX31702-62
- MFLX40615-51
- MFLX31208-42
- MFLX31208-45
- MFLX31208-44
- MFLX31208-47
- MFLX31208-46
- MFLX40615-48
- MFLX31208-41
- MFLX31702-61
- Model:
- 30401-58
- 31208-48
- 30401-59
- 31702-45
- 31702-57
- 31702-47
- 30401-55
- 30401-54
- 30401-56
- 30401-63
- 30401-60
- 31702-62
- 31208-42
- 31208-45
- 31208-44
- 31208-47
- 31208-46
- 31208-41
- 31702-61
- Orifice dimensions:
- 0.1875"
- 0.0625"
- 0.25"
- 0.0625"
- 0.1875"
- 11.9 mm (0.46875")
- 0.34375"
- 15.08 mm (0.59375")
- 0.0625"
- 0.09375"
- 0.09375"
- 0.09375"
- 0.1875"
- 0.0625"
- 0.34375"
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave or ethylene oxide (EtO)
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):¾"
- Barb size/tubing int.Ø (port 2):¾"
- Connection type:Barbed Reducer
- Description:Fitting, HDPE, Tee, Hose Barb Reducer, 3/4" ID x 3/4" ID x 1/2" ID; 100/PK
- Model:30401-58
- Warranty:1 year
- Cat. no.:MFLX30401-58
- Fitting Material:HDPE
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):½"
Customers Who Bought This Also Bought