Masterflex® Fitting, Nylon, Straight, Threaded Plug, 1/4" NPT(M); 100/PK
Catalog #: MFLX30401-44
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30401-44
- MFLX30401-46
- MFLX30401-40
- MFLX30401-48
- MFLX30401-53
- MFLX31411-06
- MFLX31701-92
- MFLX31411-08
- MFLX31701-91
- MFLX31701-90
- MFLX30401-38
- MFLX30401-41
- MFLX31411-05
- MFLX30401-39
- MFLX30401-47
- MFLX30401-52
- MFLX30401-51
- MFLX30401-43
- MFLX30401-42
- MFLX30401-45
- MFLX30401-36
- Model:
- 30401-44
- 30401-46
- 30401-40
- 30401-48
- 30401-53
- 31411-06
- 31701-92
- 31411-08
- 31701-91
- 31701-90
- 30401-38
- 30401-41
- 31411-05
- 30401-39
- 30401-47
- 30401-52
- 30401-51
- 30401-43
- 30401-42
- 30401-45
- 30401-36
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) only
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rated to 200 psi at 77 °F ( 25 °C). Usable from -65 to 190 °F (-53 to 87 °C).
- Connection type:Threaded Plug
- Description:Fitting, Nylon, Straight, Threaded Plug, 1/4" NPT(M); 100/PK
- Model:30401-44
- Warranty:1 year
- Cat. no.:MFLX30401-44
- Fitting Material:Nylon
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):¼"
Customers Who Bought This Also Bought