Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 GPM
Catalog #: MFLX29995-02
Supplier: VWR International
Specifications
See all product configurations- Filter type:
- Liquid-Solid Separator
- Liquid-Solid Separator
- Liquid-Solid Separator
- Liquid-Solid Separator
- Height:
- 50.8 cm (20")
- 85.41 cm (33.625")
- 76.2 cm (30")
- 152.4 cm (60")
- Inlet connection:
- 1/2" NPT(M)
- 2" NPT(M)
- 1" NPT(M)
- 3" NPT(M)
- Max. particulate size:
- 0.25"
- 0.375"
- 0.25"
- 0.375"
- Max. pressure:
- 10 bar (150 psi)
- 10 bar (150 psi)
- 10 bar (150 psi)
- 10 bar (150 psi)
- Outlet connection:
- 1/2" NPT(M)
- 2" NPT(M)
- 1" NPT(M)
- 3" NPT(M)
- Pressure loss:
- 12 psi
- 12 psi
- 12 psi
- 12 psi
- Purging port:
- 3/4" NPT(M)
- 3/4" NPT(M)
- 3/4" NPT(M)
- 3/4" NPT(M)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Proven design utilizes centrifugal action to remove and concentrate solids.
- No screens, cartridges or filters to clean or replace
- Backflushing is not required - minimizing the loss of water and process fluids
- Unit has no moving parts - less maintenance down time required
In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.
The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.
- Max. pressure:10 bar (150 psi)
- Description:Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 gal./min
- Material:Carbon steel
- Inlet connection:1/2" NPT(M)
- Max. particulate size:0.25"
- Outlet connection:1/2" NPT(M)
- Pressure loss:12 psi
- Purging port:3/4" NPT(M)
- Filter type:Liquid-Solid Separator
- Height:50.8 cm (20")
- Warranty:1 year
- Cat. no.:MFLX29995-02
- Collection Chamber Capacity:0.3 gal.
- Flow Range:4 - 10 gal./min
- Diameter:10.16 cm
Customers Who Bought This Also Bought