Specifications
See all product configurations- Catalog No:
- MFLX29830-30
- MFLX29830-31
- Max. temperature:
- 65.6 °C (150 °F)
- 65.6 °C (150 °F)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Non-cellulose media—resistant to bacterial attack and biofilm buildup.
- Pleated filter gives you more surface area for higher flowrate and longer life
Pleated Carbon-Impregnated Cartridges provide high dirt-loading capacities and extended life. Non-cellulose carbon-impregnated media resist bacterial attack and biofilm buildup — use it in non-chlorinated, well water, and post-reverse osmosis applications.
Cartridge features powder carbon to reduce chlorine taste/odor and to reduce sediment particles down to 10 µm. Chlorine reduction‡‡ is approximately 1300 gallons at 1 GPM. Surface area is 4.5 sq ft. Maximum temperature is 150 °F (66 °C).
‡‡ Filtration efficiency and chlorine reduction efficiency are reduced at higher flow rates. Chlorine reduction based on at least 75% reduction using 2 ppm free chlorine feed level at 68 °F (20 °C).
- Filter Media:Activated carbon
- Max. temperature:65.6 °C (150 °F)
- Micron rating:10
- Description:Double open end pleated carbon-impregnated cartridge; 10 µm, 10"L
- Cat. no.:MFLX29830-30
- Filter Length:10"
- Flow Rate:3 gal./min
- Warranty:1 year