Mesh Overscreen for Sanitary Strainer 3" dia; 40×40 Mesh
Catalog #: MFLX29590-33
Supplier: RUBBERFAB GASKET & MOLDING
Specifications
See all product configurations- Filter type:
- Strainer
- Strainer
- Strainer
- Strainer
- Strainer
- Strainer
- Length:
- 27.62 cm (10.875")
- 27.62 cm (10.875")
- 27.62 cm (10.875")
- 27.62 cm (10.875")
- 27.62 cm (10.875")
- 27.62 cm (10.875")
- Ø:
- 7.62 cm (3")
- 7.62 cm (3")
- 7.62 cm (3")
- 7.62 cm (3")
- 7.62 cm (3")
- 7.62 cm (3")
- Warranty:
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Protect products and expensive process equipment from coarse or fine particulates.
- Mesh overscreens are available in a variety of mesh sizes to meet your specific application
- Overscreens are hemmed smooth with no stray wire ends
- Overscreens fit both in-line and side-inlet sanitary strainer assemblies
Sanitary strainers are ideal for particulate removal or pre-filtration in the processing of foods, beverages, pharmaceuticals, cosmetics, and other critical compounds. Housings are available in in-line and side-inlet configurations.
- Ø:7.62 cm (3")
- Length:27.62 cm (10.875")
- Nominal Micron Rating:381 µm
- Description:Mesh Overscreen for Sanitary Strainer 3" dia; 40 x 40 Mesh
- Material:Stainless steel 316
- Filter type:Strainer
- Warranty:None
- Cat. no.:MFLX29590-33
- Mesh Size:40
Customers Who Bought This Also Bought