Sanitary In-Line Strainer Assembly; 2" ; with 1/4" Perforated Core
Catalog #: MFLX29590-14
Supplier: RUBBERFAB GASKET & MOLDING
Specifications
See all product configurations- Catalog No:
- MFLX29590-14
- MFLX29590-02
- Filter type:
- Strainer
- Strainer
- Length:
- 40.01 cm (15.75")
- 40.01 cm (15.75")
- Outlet connection:
- 2" Tri-Clamp®
- 1-1/2" Tri-Clamp®
- Warranty:
- None
- None
- Currently Viewing
Specifications
About this item
Protect products and expensive process equipment from coarse or fine particulates.
- 316 SS fluid contact surfaces are polished to a smooth, blemish free finish
- Standard clamp sizes allow easy installation or retrofit
Sanitary strainers are ideal for particulate removal or pre-filtration in the processing of foods, beverages, pharmaceuticals, cosmetics, and other critical compounds. Housings are available in in-line and side-inlet configurations.
Delivery: Strainer assemblies include housing, perforated core, internal cap and spring, assembly clamp and gasket. Order wire mesh overscreens of the desired mesh size separately.
- Length:40.01 cm (15.75")
- Description:Sanitary In-Line Strainer Assembly; 2" ; with 1/4" Perforated Core
- Material:Stainless steel 316
- Outlet connection:2" Tri-Clamp®
- Filter type:Strainer
- Warranty:None
- Cat. no.:MFLX29590-14
- Inlet Connection:2" Tri-Clamp®
Customers Who Bought This Also Bought