Specifications
See all product configurations- Max. pressure:
- 16 bar (232 psi)
- 20 bar (290 psi)
- 16 bar (232 psi)
- 16 bar (232 psi)
- 16 bar (232 psi)
- 16 bar (232 psi)
- Residual oil content:
- 0.5 ppm at 70 °F (0.6 mg/m3 at 21 °C)
- 0.003 ppm at 70 °F (0.003 mg/m3 at 21 °C)
- 0.1 ppm at 70 °F (0.01 mg/m3 at 21 °C)
- 0.1 ppm at 70 °F (0.01 mg/m3 at 21 °C)
- 0.1 ppm at 70 °F (0.01 mg/m3 at 21 °C)
- 0.5 ppm at 70 °F (0.6 mg/m3 at 21 °C)
- Ø:
- 12.95 cm (5.1")
- 9.65 cm (3.8")
- 9.65 cm (3.8")
- 9.65 cm (3.8")
- 7.62 cm (3")
- 9.65 cm (3.8")
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Advanced airflow technology makes this the most energy efficient compressed air filtration system available.
- Prefilters and microfilters feature an internal float drain that eases installation and saves initial cost
- Incident monitor (included on most models) alerts you to high differential pressure and need for filter element change
- Housing is fully corrosion protected and carries a 10-year warranty
These modular filters are the high-efficiency answer to your compressed air filtration needs. The filter housing is Alocrom-treated aluminum with a high-quality dry powder epoxy finish. Housings carry a 10-year warranty under normal operating conditions. These filters meet or exceed the latest International ISO 8573.1 air quality standard.
Prefilters are deep bed pleated oleophobic nanofiber delivering particle removal down to 1 micron — including water and oil aerosols. Maximum remaining oil aerosol content is 0.5 ppm at 70 °F (0.6 mg/m3 at 21 °C).
Microfilters are deep bed pleated oleophobic nanofiber delivering particle removal down to 0.1 micron — including water and oil aerosols. Maximum remaining oil aerosol content is 0.1 ppm at 70 °F (0.01 mg/m3 at 21 °C).
Activated Carbon Filters use a deep-bed activated carbon element to adsorb vapors, gaseous hydrocarbons, and odors; cartridges also enhance residual oil removal when used in combination with microfilters. Maximum remaining oil vapor content is 0.003 ppm at 70 °F (0.003 mg/m3 at 21 °C).
Use optional mounting clamps to join adjacent filters mounted in series. Mounting clamp also functions as a wall-mounting bracket to minimize associated hardware.
- Max. pressure:16 bar (232 psi)
- Maximum Temperature:80 °C
- Description:Air Purification System Replacement Filter Element, Prefilter, 127 ft.³/min
- Height:274.3 mm
- Material:Deep-bed pleated oleophobic nanofiber
- Residual oil content:0.5 ppm at 70 °F (0.6 mg/m3 at 21 °C)
- Ø:12.95 cm (5.1")
- Warranty:1 year
- Cat. no.:MFLX29587-07
- Filter Type:Prefilter
- Flow Range:127 ft.³/min at 100 psig
- Nominal Micron Rating:1 µm