Flowline LI55-1401 Advanced Meter/Controller, 4 Relays; 24 VDC
Catalog #: MFLX23002-22
Supplier: FLOWLINE
IP65 washdown
Specifications
See all product configurations- Catalog No:
- MFLX23002-22
- MFLX23002-20
- MFLX23002-18
- Signal output:
- 4 to 20 mA
- 4 to 20 mA
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easy configuration via push button display module.
- Bright 6-digit LED main display and secondary unit display with relay status indicators
- 1/8 DIN enclosure with NEMA 4X faceplate and shallow depth case
- 32-point linearization function for volumetric tank measurement
- Non-volatile memory with security password protected lock out
- Isolated 4-20 mA repeater output with 40 mA internal power supply
The general purpose meter displays engineering units with one 4-20 mA or 0-10 VDC transmitter input channel and is offered in three configurations with optional 2 or 4 relays, 4 or 8 set points and an isolated 4-20 mA repeater. Each relay can be configured on a single set point or latched on two set points for automatic fill or empty control including duplexing. For field mount installations,
order the single or two meter NEMA box.
- Description:Advanced Meter/Controller, 4 Relays; 24 VDC
- Power:85 - 265 VAC; 24 VDC
- Signal output:4 to 20 mA
- Warranty:1 year
- Cat. no.:MFLX23002-22
Customers Who Bought This Also Bought