Masterflex® USB Cable; Type A Male to Type B Male; Beige, 10 ft L
Catalog #: MFLX22050-60
Supplier: VWR International
Specifications
- Length:10 ft.
- Color:Beige
- Description:USB cable; type A male to type B male
- Model:22050-60
- Warranty:Manufacturer defect
- Cat. no.:MFLX22050-60
Specifications
About this item
Optimize performance of your Masterflex® pump.
- Suitable for use with Masterflex® L/S® 07551-series computer-compatible drives
Use this cable to connect the Masterflex® L/S® 07551-series computer-compatible drives to your PC.
- Length:10 ft.
- Color:Beige
- Description:USB cable; type A male to type B male
- Model:22050-60
- Warranty:Manufacturer defect
- Cat. no.:MFLX22050-60
Customers Who Bought This Also Bought