PendoTech Single-Use PressureMAT® Monitor/Transmitter, 4 Pressure Sensor Inputs, 4 Analog Outputs; 110/220 VAC
Catalog #: MFLX19406-06
Supplier: PENDOTECH
cUL Listed
CE Compliant
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX19406-06
- MFLX19406-09
- MFLX19406-08
- MFLX19406-03
- MFLX19406-02
- MFLX19406-05
- MFLX19406-40
- MFLX19406-04
- MFLX19406-11
- MFLX19406-10
- MFLX19406-07
- MFLX19406-41
- Accuracy:
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- ±0.1% full-scale
- Resolution:
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- 0.1
- Max. pressure:
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- 75 psi
- Measurement units:
- psi
- psi
- Process connection:
- 4 Pressure Inputs
- 4 Pressure Inputs
- 4 Pressure Inputs
- 2 Pressure Inputs
- 2 Pressure Inputs
- 3 Pressure Inputs
- 1 Pressure Input
- 3 Pressure Inputs
- 3 Pressure, 1 Flow Input
- 3 Pressure, 1 Flow Inputs
- 4 Pressure Inputs
- 2 Pressure, 1 Flow Input
- Display:
- 8-line LCD, backlit
- 8-line LCD, backlit
- Output:
- 4 to 20 mA - 4 outputs
- 4 relays
- Power source:
- VAC
- VAC
- Battery type:
- 12 to 24 VDC from 110/220 VAC wall supply provided
- 12 to 24 VDC from 110/220 VAC wall supply provided
- Width:
- 20.0025 cm (7.875")
- 20.0025 cm (7.875")
- Depth:
- 5.715 cm (2.25")
- 5.715 cm (2.25")
- Height:
- 11.43 cm (4.5")
- 11.43 cm (4.5")
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Single-use solution to monitor process pressure.
- Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
- Data output capability to a PC or control system
- User-configurable Min/Max alarm set points
The PressureMAT combines a pressure monitor, data logger, alarm, and transmitter in one simple control box. Designed for use with single-use, in-line pressure sensors. Each channel takes pressure readings once per second. Process pressure is displayed on the easy-to-read LCD. System is easily calibrated to zero through a single button. The PressureMAT may also transmit output via 4-20 mA signal or can provide RS-232 data transfer for use in common PC applications, such as the PressureMAT Data Acquisition Software or Excel®, through WinWedge or Hyper Terminal software.
- Accuracy:±0.1% full-scale
- Max. pressure:75 psi
- Output:4 to 20 mA - 4 outputs
- Resolution:0.1
- Description:PMAT4A PressureMAT™ Monitor/Transmitter, 4 Pressure Sensor Inputs, 4 Analog Outputs; 110/220 VAC
- Process connection:4 Pressure Inputs
- Width:20.0025 cm (7.875")
- Depth:5.715 cm (2.25")
- Display:8-line LCD, backlit
- Height:11.43 cm (4.5")
- Measurement units:psi
- Warranty:1 year
- Battery type:12 to 24 VDC from 110/220 VAC wall supply provided
- Power source:VAC
Customers Who Bought This Also Bought