Specifications
See all product configurations- Orifice:
- 4.3688 mm (0.172")
- 4.3688 mm (0.172")
- 4.3688 mm (0.172")
- 4.3688 mm (0.172")
- 4.3688 mm (0.172")
- Wetted materials:
- Brass
- 316 Stainless Steel
- Brass
- Brass
- Brass
- Working pressure:
- 6000 psi
- 10000 psi
- 3000 psi
- 6000 psi
- 6000 psi
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Designed for industrial machinery, hydraulic, and pneumatic systems.
- Viton® O-ring seal and PTFE back-up ring protect from corrosion and galling
These compact valves are built for maximum durability and robust performance in the toughest applications, and are 100% helium leak-tested to 1 x 104 ml/s for guaranteed performance and reliability. They are available in brass, electroless nickel-plated steel, and electropolished 316 stainless steel. The body-to-bonnet, metal-to-metal seal is designed to significantly increase the pressure range of the valve without compromising the flow, and help maintain the integrity of the bonnet threads by segregating them from the process media.
The 100 Series hard-seat valves have a maximum pressure of 10,000 psi for stainless steel and steel models; 6000 psi for brass.
The 150 Series soft-tip valves feature a unique Delrin® acetal nonrotating soft tip stem, a backup metal-to-metal seal, and have a maximum pressure of 6000 psi for stainless steel and steel models; 3000 psi for brass.
- Connection type:NPT(M)
- Description:Hard Seat Mini Needle Valve 1/4", Straight Male-Male, Brass
- Wetted materials:Brass
- Warranty:3 years
- Working pressure:6000 psi
- Orifice:4.3688 mm (0.172")
- Cat. no.:MFLX08611-02
- Cv:0.42
- Inlet Port:¼" NPT(M)
- Outlet Port:¼" NPT(M)