Masterflex® Ismatec® Minicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 8-Roller
Catalog #: MFLX07623-10
Supplier: Avantor Fluid Handling
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX07623-10
- MFLX07623-30
- MFLX07623-00
- Model:
- 07623-10
- 07623-30
- 07623-00
- Max. flow rate per channel:
- 156 ml/min
- 52 ml/min
- 195 ml/min
- Min. flow rate per channel:
- 0.002 ml/min
- 0.003 ml/min
- 0.003 ml/min
- No. of channels:
- 8
- 4
- 8
- Occlusion:
- Adjustable
- Adjustable
- Adjustable
- Open-head sensor:
- No
- No
- No
- Optimum RPM range:
- 1 - 600 rpm
- 1 - 600 rpm
- 1 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- Tubing retention:
- Stopped Tubing or Manual
- Stopped Tubing or Manual
- Stopped Tubing or Manual
- Tubing sizes accepted:
- Three-stop microbore
- Three-stop microbore
- Three-stop microbore
- Warranty:
- 1 year
- 2 years
- 1 year
- Currently Viewing
Specifications
About this item
Combine the accuracy of Ismatec® with the versatility of Masterflex® tubing pump systems.
- Maximum flow rate at 100 rpm is 28.5 mL/min
- 8-channel pump head features 8 rollers
- Order optional minicartridges with adjustable occlusion to vary pressure each channel
- Easily remove or insert minicartridges without disturbing other channels
- Max pressure of 1.5 bar is achieved with pressure-lever cassettes only
- Click-n-go cassettes offer a max pressure of 1.0 bar.
Choose from six, eight, or twelve roller heads. Less rollers offer greater flow rates, while more rollers offer a virtually pulseless flow. Heads accept up to four or eight Click’n’go™ minicartridges (included). Click’n’go minicartridges feature spring occlusion for optimum tension at all times with no adjustments.
Call our Application Specialists to determine the maximum recommended number of cartridges to use with your drive.
Delivery: Includes eight Click’n’go™ minicartridges.
- Maximum Flow Rate:1248 ml/min
- No. of channels:8
- Pump series:L/S
- Description:Minicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 8-Roller
- Height:76.2 mm (3")
- Model:07623-10
- Max. flow rate per channel:156 ml/min
- Min. flow rate per channel:0.002 ml/min
- Occlusion:Adjustable
- Open-head sensor:No
- Optimum RPM range:1 - 600 rpm
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:Three-stop microbore
- Warranty:1 year
- Cat. no.:MFLX07623-10
- Max. Motor RPM:600 rpm
- Rollers:8
- Rotor Material:Nylatron®
- Length:76.2 mm (3")
- Width:86 mm (3.4")
- Housing Material:Anodized aluminium
Customers Who Bought This Also Bought