Masterflex® Ismatec® Cartridge Holder
Catalog #: MFLX07618-73
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07618-73
- MFLX78001-95
- MFLX78001-90
- MFLX07618-71
- MFLX07618-69
- MFLX78016-98
- MFLX78016-96
- MFLX78001-91
- MFLX78001-96
- MFLX07624-64
- MFLX78001-97
- MFLX07618-65
- MFLX07624-96
- MFLX07618-75
- MFLX07618-67
- Model:
- 78001-95
- 78001-90
- 07618-71
- 07618-69
- 78016-98
- 78016-96
- 78001-96
- 07624-64
- 07618-65
- 07624-96
- 07618-75
- 07618-67
- Max. pressure:
- 1 bar (14.5 psi)
- 1.5 bar (21.7 psi)
- 1 bar (14.5 psi)
- 1 bar (14.5 psi)
- 1.5 bar (21.7 psi)
- 1.5 bar (21.7 psi)
- 1.5 bar (21.7 psi)
- Series:
- 2-Stop
- 2-Stop
- 2-Stop
- 2-Stop
- 3-Stop
- 3-Stop
- 2-Stop
- 3-Stop
- 2-Stop
- 3-Stop
- 2-Stop
- 2-Stop
- Tubing sizes accepted:
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- 0.13 to 3.19 mm ID
- Warranty:
- 1 year
- 2 years
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Choose new cassettes based upon material of construction, tubing type and pressure capabilities.
- Material of construction standard POM-C or optional PVDF
There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.
- Description:Cartridge holder
- Warranty:1 year
- Cat. no.:MFLX07618-73
Customers Who Bought This Also Bought