Masterflex® Cable Assembly for Remote Control, DB9(M) Connector; 25 Ft
Catalog #: MFLX07595-47
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 07595-47
- 07575-80
- 77300-32
- 07523-95
- Remote I/O:
- DB9 (male) connector
- 31-pin round connector
- 18-pin round connector
- DB25 (male) connector
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Easily connect your Masterflex® drive to a PLC or other control device.
- Constructed of durable PVC
- Long 25 ft (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering
- Length:7.9 m (25 ft.)
- Description:Cable assembly for remote control, DB9(M) connector
- Model:07595-47
- Remote I/O:DB9 (male) connector
- Warranty:2 years
Customers Who Bought This Also Bought