Masterflex® Touch-Screen Pump, Two Easy-Load II Heads; 115/230 VAC
Catalog #: MFLX07582-10
Supplier: VWR International
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX07582-10
- MFLX07582-00
- MFLX07582-20
- CE regulatory approval:
- Yes
- Yes
- Yes
- ETL regulatory approval:
- Yes
- Yes
- Yes
- Motor type:
- Stepper
- Stepper
- Stepper
- Max. pressure:
- 40 psi
- 40 psi
- 40 psi
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
A versatile dispensing pump with an intuitive touch-screen interface for programming and control.
- Flow rates from 0.001 to 1500 ml/min
- Intuitive touch-screen interface
- External connections on the back of the controller include phono jack connector for optional foot switch, RS-485 connections for daisy-chaining pumps, RS-232 and USB ports for connection
These versatile dispensing pumps are feature-rich and easy to program. Quickly set up single- or multiple-step programs depending on the requirements of your application. The controller will store up to 50 programs of up with 20 steps each; programs are e
Delivery: Includes easy-Load II pump head(s), power adapter with 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
- Maximum Flow Rate:1250 ml/min
- Max. pressure:40 psi
- Description:Touch-Screen Pump w/Two Easy-Load II Heads
- Power:100 - 240 VAC; 50/60 Hz
- CE regulatory approval:Yes
- ETL regulatory approval:Yes
- Motor type:Stepper
- Warranty:1 year
- Cat. no.:MFLX07582-10
Customers Who Bought This Also Bought