Masterflex® Cable Assembly for Remote Control, 31-pin Round Connector; 25 Ft
Catalog #: MFLX07575-80
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 07575-80
- 77300-32
- 07595-47
- 07523-95
- Remote I/O:
- 31-pin round connector
- 18-pin round connector
- DB9 (male) connector
- DB25 (male) connector
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Easily connect your Masterflex® drive to a PLC or other control device.
- Connection Type: 31-pin round
- Constructed of durable PVC
- Long 25 ft (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering
- Length:7.3 m (24 ft.)
- Description:Cable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire ends
- Model:07575-80
- Remote I/O:31-pin round connector
- Warranty:2 years
- Cat. no.:MFLX07575-80
Customers Who Bought This Also Bought