Masterflex® L/S® Analog Modular Drive Replacement Motor, 600 rpm, IP33; 115 VAC
Catalog #: MFLX07559-02
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 07559-02
- 07559-12
- 07553-79
- 07553-12
- Min. RPM:
- 6 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- Motor:
- 75 W
- 75 W
- 75 W
- Motor height:
- 127 mm (5")
- 127 mm (5")
- 117 mm (4.625")
- 117 mm (4.625")
- Motor IP rating:
- IP 33
- IP 33
- IP 21
- IP 21
- Motor length:
- 203 mm (8")
- 203 mm (8")
- 200 mm (7.875")
- 200 mm (7.875")
- Motor width:
- 102 mm (4")
- 102 mm (4")
- 97 mm (3.8125")
- 97 mm (3.8125")
- Open-head sensor:
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Washdown capable:
- No
- No
- No
- No
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Choose replacement motors based on your Masterflex Modular System
Extend the life of your Masterflex pump with these replacement parts.
- Pump series:L/S
- Description:Analog Modular Drive Replacement Motor, 600 rpm, IP33; 115 VAC
- Model:07559-02
- Power:115 VAC; 50/60 Hz
- Min. RPM:6 rpm
- Motor height:127 mm (5")
- Motor IP rating:IP 33
- Motor length:203 mm (8")
- Motor width:102 mm (4")
- Open-head sensor:No
- Reversible motor:Yes
- Washdown capable:No
- Motor:75 W
- Speed:Variable
- Warranty:2 years
- Cat. no.:MFLX07559-02
- Max. RPM:600 rpm
- Motor HP:0.1
Customers Who Bought This Also Bought