Masterflex® L/S® Multichannel Pump Head for Precision Tubing, 8-Channel
Catalog #: MFLX07535-08
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 07535-08
- 07536-02
- 07536-04
- 07535-04
- 07534-08
- 07534-04
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- Max. flow rate per channel:
- 280 ml/min
- 2300 ml/min
- 2300 ml/min
- 280 ml/min
- 200 ml/min
- 200 ml/min
- Min. flow rate per channel:
- 0.0009 ml/min
- 0.032 ml/min
- 0.032 ml/min
- 0.0009 ml/min
- 0.00052 ml/min
- 0.00052 ml/min
- No. of channels:
- 8
- 2
- 4
- 4
- 8
- 4
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Suction lift:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Tubing retention:
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Tubing sizes accepted:
- Two-stop L/S® 13, L/S 14, L/S 16
- Two-stop L/S® 15, L/S 24, L/S 35
- Two-stop L/S® 15, L/S 24, L/S 35
- Two-stop L/S® 13, L/S 14, L/S 16
- Two-stop microbore
- Two-stop microbore
- Volume per revolution with L/S 13 tubing:
- 0.045 ml
- 0.045 ml
- Volume per revolution with L/S 14 tubing:
- 0.16 ml
- 0.16 ml
- Volume per revolution with L/S 15 tubing:
- 1.6 ml
- 1.6 ml
- Volume per revolution with L/S 16 tubing:
- 0.47 ml
- 0.47 ml
- Volume per revolution with L/S 24 tubing:
- 2.8 ml
- 2.8 ml
- Volume per revolution with L/S 35 tubing:
- 3.8 ml
- 3.8 ml
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Get low-pulsation synchronous flow in multiple channels without cartridges.
- Six roller heads deliver low-pulsation flow
- Flow range 0.045 to 2300 ml/min per channel— flow rate depends on drive rpm and tubing size
- Stainless steel (SS) rotor / roller for greater durability and chemical resistance
- Stackable two-, four-, or eight-channel heads for up to 24 channels
- Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
The L/S® multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S® drives that accept two or more pump heads and have a 1/10 hp minimum.
- Maximum Flow Rate:2240 ml/min
- No. of channels:8
- Pump series:L/S
- Description:L/S® Multichannel Pump Head for Precision Tubing, 8-Channel
- Height:76 mm (3")
- Model:07535-08
- Gear ratio:1:1
- Max. flow rate per channel:280 ml/min
- Min. flow rate per channel:0.0009 ml/min
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Stopped Tubing
- Tubing sizes accepted:Two-stop L/S® 13, L/S 14, L/S 16
- Volume per revolution with L/S 13 tubing:0.045 ml
- Volume per revolution with L/S 14 tubing:0.16 ml
- Volume per revolution with L/S 16 tubing:0.47 ml
- Warranty:1 year
- Cat. no.:MFLX07535-08
- Rollers:6
- Rotor Material:Stainless steel
- Length:122 mm (4.8125")
- Width:114 mm (4.5")
- Housing Material:Anodized aluminium
Customers Who Bought This Also Bought