Masterflex® L/S® Small Cartridge for Multichannel Cartridge Pump Head, Microbore and Precision Tubing
Catalog #: MFLX07519-80
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 07519-80
- 07519-70
- 07519-75
- 07519-85
- No. of channels:
- 1
- 1
- 1
- 1
- Min. flow rate per channel:
- 0.0015 ml/min
- 0.004 ml/min
- 0.0006 ml/min
- 1E-05 ml/min
- Max. flow rate per channel:
- 130 ml/min
- 1700 ml/min
- 350 ml/min
- 85 ml/min
- Open-head sensor:
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- Tubing sizes accepted:
- Microbore two-stop tubing sets, L/S 13, L/S 14
- L/S® 14, L/S 16, L/S 25, L/S 17
- L/S® 14, L/S 16, L/S 25, L/S 17
- Microbore two-stop tubing sets
- Occlusion:
- Adjustable Tangential
- Adjustable Tangential
- Adjustable Offset Tangential
- Adjustable Offset Tangential
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Tubing retention:
- Stopped Tubing or Manual
- Manual
- Manual
- Stopped Tubing
- Volume per revolution with L/S 13 tubing:
- 0.06 ml
- Volume per revolution with L/S 14 tubing:
- 0.21 ml
- 0.21 ml
- 0.21 ml
- Volume per revolution with L/S 16 tubing:
- 0.6 ml
- 0.5 ml
- Volume per revolution with L/S 17 tubing:
- 2.3 ml
- 1.4 ml
- Volume per revolution with L/S 25 tubing:
- 1.4 ml
- 0.96 ml
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Use with L/S® multichannel cartridge pump heads for synchronous, multichannel pumping.
- Only Silicone and C-Flex® tubing formulations are recommended for size L/S® 17 tubing when used in L/S® cartridge pump heads.
Cartridges feature accurate flow rates and adjustable tubing retainers to hold tubing in place — for large cartridges, set tubing retainers to your tube size and you are ready to pump. On small cartridges, optimum retention is preset — simply load tubing and start pumping.
Cartridges are constructed from polycarbonate and glass-filled nylon. Mix small and large cartridges on pump heads that accept both sizes; two small cartridges occupy the same space as one large cartridge.
- Maximum Flow Rate:130 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S small cartridges for 07519-05 and -06 pump heads.
- Height:95 mm (3.75")
- Model:07519-80
- Max. flow rate per channel:130 ml/min
- Min. flow rate per channel:0.0015 ml/min
- Occlusion:Adjustable Tangential
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:Microbore two-stop tubing sets, L/S 13, L/S 14
- Volume per revolution with L/S 13 tubing:0.06 ml
- Volume per revolution with L/S 14 tubing:0.21 ml
- Warranty:1 year
- Cat. no.:MFLX07519-80
- Length:125 mm (4.3125")
- Width:10 mm (0.375")
- Housing Material:PC and glass-filled nylon
Customers Who Bought This Also Bought