Masterflex® L/S® Easy-Load® Head with Open-Head Sensor for High-Performance Precision Tubing, PARA Housing, SS Rotor
Catalog #: MFLX07514-32
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07514-32
- MFLX07514-12
- Model:
- 07514-32
- 07514-12
- Gear ratio:
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Open-head sensor:
- Yes
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- Suction lift:
- 8.2 m (26.8 ft.)
- 8.2 m (26.8 ft.)
- Tubing retention:
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 15, L/S 24
- L/S® 15, L/S 24
- Volume per revolution with L/S 15 tubing:
- 1.7 ml
- 1.7 ml
- Volume per revolution with L/S 24 tubing:
- 2.8 ml
- 2.8 ml
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Save time with fast tubing changes and reduced maintenance.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Rotor is constructed of stainless steel (SS) for enhanced durability
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Suitable for use with L/S® High-Performance Precision pump tubing sizes
This Easy-Load® pump head accepts high-performance precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 15 or L/S 24.
- Maximum Flow Rate:1700 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Easy-Load® Head with Open-Head Sensor for High-Performance Precision Tubing, PARA Housing, SS Rotor
- Height:105 mm (4.12")
- Model:07514-32
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:Yes
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.2 m (26.8 ft.)
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 15, L/S 24
- Volume per revolution with L/S 15 tubing:1.7 ml
- Volume per revolution with L/S 24 tubing:2.8 ml
- Warranty:2 years
- Cat. no.:MFLX07514-32
- Rollers:4
- Rotor Material:Stainless steel
- Length:64 mm (2.5")
- Width:105 mm (4.12")
- Housing Material:Polyarylamide (PARA)
Customers Who Bought This Also Bought