John Guest Speedfit Ball Valve, straight, 1/4" OD speedfit×1/4" NPT(M)
Catalog #: MFLX07391-00
Supplier: VWR International
Specifications
See all product configurations- Max. pressure:
- 10.3 bar (150 psi)
- 10.3 bar (150 psi)
- 10.3 bar (150 psi)
- 10.3 bar (150 psi)
- 10.3 bar (150 psi)
- 10.3 bar (150 psi)
- Max. temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Wetted materials:
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- food-grade polypropylene, EPDM, and stainless steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quickly and easily connect and disconnect valve.
- Constructed of durable polypropylene (PP)
Food-grade polypropylene housing is specifically made for use with potable water. Quickly disconnect and reconnect your water lines with these Speedfit valves.
- Connection type:1/4" OD Speedfit to 1/4" NPT(M)
- Max. pressure:10.3 bar (150 psi)
- Max. temperature:65 °C (150 °F)
- Description:Speedfit Ball Valve, straight, 1/4" OD speedfit x 1/4" NPT(M)
- Wetted materials:food-grade polypropylene, EPDM, and stainless steel
- Warranty:1 year
- Cat. no.:MFLX07391-00
Customers Who Bought This Also Bought