GF Signet 161.514.617 Type 514 Manual Diaphragm Valve, PVC, 2" True Union Socket
Catalog #: MFLX07390-56
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Catalog No:
- MFLX07390-56
- MFLX07390-50
- MFLX07390-54
- Max. temperature:
- 65.5 °C (150 °F)
- 65.5 °C (150 °F)
- 65.5 °C (150 °F)
- Wetted materials:
- PVC, EPDM
- PVC, EPDM
- PVC, EPDM
- Working pressure:
- 150 psi
- 150 psi
- 150 psi
- Warranty:
- None
- None
- None
- Currently Viewing
Specifications
About this item
Optimized valve body provides double the CV values.
- Two-color positition indicator on handwheel
- Elimination of bolts removes corrosive weak points
- Mount vertically or horizontally
- PVC body and EPDM diaphragm
These GF Signet® manual diaphragm valves are constructed with a PVC body and EPDM diaphragm. Valves offer a maximum temperature of 150 °F (65 °C) and feature true union socket connections.
- Connection type:True union socket
- Description:Type 514 PVC Manual Diaphragm Valve, 2"
- Wetted materials:PVC, EPDM
- Max. temperature:65.5 °C (150 °F)
- Warranty:None
- Working pressure:150 psi
- Cat. no.:MFLX07390-56
- Cv:116.8
- Inlet Port:2" true union socket
- Outlet Port:2" true union socket
Customers Who Bought This Also Bought