Hayward DAB1005UEE Diaphragm Valve, PVC, 1/2" True Union Connection
Catalog #: MFLX07390-47
Supplier: HAYWARD INDUSTRIAL PRODUCT INC
Specifications
See all product configurations- Catalog No:
- MFLX07390-47
- Wetted materials:
- PVC
- Working pressure:
- 225 psi
- Warranty:
- 2 years
- Currently Viewing
Specifications
About this item
Designed for use in corrosive environments.
- Multi-turn handle gives you precise control
- Position indicator shows exact location of valve
- Self draining allows for little dead volume in valve
- PVC body and EPDM diaphragm
These Hayward diaphragm valves are constructed with a PVC body and EPDM diaphragm. Valves offer a maximum temperature of 140 °F (60 °C) and feature true-union connections.
- Connection type:True union socket
- Description:Diaphragm Valve, PVC, 1/2" True Union Connection
- Wetted materials:PVC
- Warranty:2 years
- Working pressure:225 psi
- Cat. no.:MFLX07390-47
- Cv:3.5
- Inlet Port:½" true union socket
- Outlet Port:½" true union socket
Customers Who Bought This Also Bought