Low-Cost PVC Two-Way Ball Valve, 1" NPT(F) connectors
Catalog #: MFLX07387-62
Supplier: CALCO LTD
Specifications
See all product configurationsSpecifications
About this item
Create a secure pipe threaded connection.
- Constructed of durable PVC
Control flow with the 90° rotating handle. Valves have seals made of Viton® fluoroelastomer and seats made of PTFE. Maximum pressure is 150 psi at 32 °F (10.3 bar at 0 °C); maximum temperature is 140 °F (60 °C at 1.7 bar).
- Connection type:NPT(F)
- Port size:1 NPT(F)
- Description:Low-Cost PVC Two-Way Ball Valve, 1" NPT(F) connectors
- Wetted materials:PVC
- Warranty:1 year
- Cat. no.:MFLX07387-62
- Cv:29
- Inlet Port:1" NPT(F)
- Outlet Port:1" NPT(F)
Customers Who Bought This Also Bought