Gems LS-3 Level Switch, Polypropylene, 50 psig Max Pressure, 1/8" NPT
Catalog #: MFLX07187-04
Supplier: VWR International
CE Compliant
CSA Certified
Specifications
See all product configurations- Catalog No:
- MFLX07187-04
- MFLX07188-40
- MFLX07187-06
- MFLX07187-20
- MFLX07187-10
- MFLX07187-08
- MFLX07187-18
- MFLX07187-14
- MFLX07187-02
- Min. process temperature:
- -40 °F
- -40 °F
- -40 °F
- -40 °F
- -40 °F
- -40 °F
- -40 °F
- -40 °F
- -40 °F
- Max. process temperature:
- 107 °C
- 82 °C
- 66 °C
- 249 °C
- 66 °C
- 66 °C
- 82 °C
- 121 °C
- 107 °C
- Min. specific gravity:
- 0.6
- 0.85
- 0.9
- 0.7
- 0.9
- 0.9
- 0.45
- 0.86
- 0.6
- Max. pressure:
- 50 psi
- 15 psi
- 150 psi
- 100 psi
- 150 psi
- 150 psi
- 150 psi
- 50 psi
- 50 psi
- Relay output:
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- at 24 VDC: 0.30; at 120 VAC: 0.17
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- at 24 VDC: 0.3 A; at 120 VAC: 0.17
- Wetted materials:
- polypropylene float and stem
- CPVC stem and float
- polypropylene float and stem
- 316 stainless steel
- polypropylene float and stem
- polypropylene float, stem, and slosh shield
- 316 stainless steel stem, Buna N float; epoxy
- Kynar® PVDF float and stem
- polypropylene float and stem
- Warranty:
- 1 year
- None
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Install from the top of your tank—attach your own conduit to protect wiring.
- Get longer life and more durability with hermetically sealed switches
All models accept 120/240 VAC and operate as NO or NC switches except where noted. Switches include 24" leads (except 07187-12 which has 72" leads). If your level control system exceeds the current rating in the table, use a controller with your switch.
- Max. pressure:50 psi
- Description:LS-3 Level Switch, Polypropylene, 50 psig Max Pressure, 1/8" NPT
- Height:53.2 mm
- Wetted materials:polypropylene float and stem
- Max. process temperature:107 °C
- Min. process temperature:-40 °F
- Min. specific gravity:0.6
- Relay output:at 24 VDC: 0.3 A; at 120 VAC: 0.17
- Warranty:1 year
- Cat. no.:MFLX07187-04
- Cable Length:0.6 m
Customers Who Bought This Also Bought