Eldex A-60S High-pressure piston pump, single-piston, 0.1 to 3.0 ml/min, 2500 psi, 115 VAC
Catalog #: MFLX07143-70
Supplier: Eldex Corporation
Specifications
See all product configurations- Catalog No:
- MFLX07143-70
- Duty cycle continuous:
- Yes
- Max. pressure:
- 2500 psi
- Max. temperature:
- 120 °C (248 °F)
- Power cord:
- 7-ft, three-wire cord with plug
- Repeatability:
- ±0,3%
- Wetted materials:
- 316 SS, Fluoroloy G®, gold-plated stainless steel, PCTFE, ruby, sapphire
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Feature micrometer flow adjustment—deliver exact quantities of liquid with minimal pulsation.
- Withstand up to 5000 psi outlet pressure
- Dual-piston models have independent piston control—pump a single liquid, or pump two different liquids at a proportional rate
- Brushless synchronous motors
Inlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.
What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 220 VAC models have a European plug).
FLUOROLOY G® The Fluorocarbon Co.
KEL-F® 3M Co.
- Flow rate:0.05 ml/stroke
- Maximum Flow Rate:3 ml/min (60 strokes/min)
- Max. pressure:2500 psi
- Description:High-pressure piston pump, single-piston, 0.1 to 3.0 ml/min, 2500 psi, 115 VAC
- Height:12.1 cm
- Power:115 VAC; 60 Hz; 0.125 A
- Wetted materials:316 SS, Fluoroloy G®, gold-plated stainless steel, PCTFE, ruby, sapphire
- Duty cycle continuous:Yes
- Power cord:7-ft, three-wire cord with plug
- Max. temperature:120 °C (248 °F)
- Repeatability:±0,3%
- Warranty:1 year
- Length:19.7 cm
- Width:11.4 cm
Customers Who Bought This Also Bought