Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 8.5 GPM, 115 VAC
Catalog #: MFLX07142-15
Supplier: MARCH MANUFACTURING INC
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.75 NPT(F)
- 0.5" hosebarb
- 0.5" hosebarb
- 0.375 NPT(F)
- Max. pressure:
- 1.7 bar (25 psi)
- 3.4 bar (50 psi)
- 1.7 bar (25 psi)
- 1.7 bar (25 psi)
- Max. temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Motor type:
- TENV
- TENV
- TENV
- TENV
- Motor hp:
- 1/20
- 1/200
- 1/200
- 1/35
- Outlet connection:
- 0.5" hosebarb
- 0.5" hosebarb
- Wetted materials:
- PP head, glass-filled nylon impeller, Buna-N O-ring, ceramic spindle
- PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
- PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
- PP head, glass-filled nylon impeller, Buna-N O-ring, ceramic spindle
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Operate fully submerged or in open air.
- Liquid-cooled models keep heat-sensitive fluids from warming up
- Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance
- UL-Listed
These mini submersible magnetic drive pumps are good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives.
Delivery: Includes a three-wire cord.
- Maximum Flow Rate:32.2 L/min (8.5 gal./min)
- Max. pressure:1.7 bar (25 psi)
- Description:Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 8.5 gal./min, 115 VAC
- Height:12.1 cm
- Power:115 VAC; 60 Hz; 2.35 A
- Wetted materials:PP head, glass-filled nylon impeller, Buna-N O-ring, ceramic spindle
- Duty cycle continuous:Yes
- Inlet connection:0.75 NPT(F)
- Motor hp:1/20
- Motor type:TENV
- Max. temperature:71 °C (160 °F)
- Warranty:1 year
- Max. Head:5.8 m (19 ft.)
- Max. Motor RPM:3200 rpm
- Length:18.4 cm
- Width:12.1 cm
Customers Who Bought This Also Bought