Gast Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm
Catalog #: MFLX07055-70
Supplier: GAST MANUFACTURING CORP
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX07055-70
- Air exhaust connection:
- 0.125 NPT(F)
- Air consumption:
- 45.87 m³/h (27 ft.³/min)
- Air inlet connection:
- 0.125 NPT(F)
- Max. air inlet pressure:
- 5.51 bar (80 psig)
- Min. motor RPM:
- 500 rpm
- Shaft centerline:
- 2.54 cm (1")
- Shaft Ø:
- 0.95 cm (0.375")
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Four-vane rotary design is almost maintenance free.
- Nonsparking, nonelectrical operation—safe and reliable
These Gast® Direct-Drive Hub-Mount Air Motors feature a 1/2 hp reversible motor.
Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.
- Description:Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm
- Height:57.2 mm
- Power:0.5 Air
- Air exhaust connection:0.125 NPT(F)
- Air inlet connection:0.125 NPT(F)
- Max. air inlet pressure:5.51 bar (80 psig)
- Min. motor RPM:500 rpm
- Shaft centerline:2.54 cm (1")
- Shaft Ø:0.95 cm (0.375")
- Air consumption:45.87 m³/h (27 ft.³/min)
- Warranty:1 year
- Cat. no.:MFLX07055-70
- Max. Motor RPM:6000 rpm
- Motor Frame Size:Hub-mount
- Length:6.19 cm
- Width:5.72 cm
- Motor HP:½
Customers Who Bought This Also Bought