Masterflex® L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 24, Polycarbonate Housing, CRS Rotor
Catalog # MFLX07024-20
Supplier: Avantor Fluid Handling
2 year warranty
About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
- Rotor is constructed of cold-rolled steel (CRS) for better chemical resistance
- Suitable for use with L/S® 24 High-Performance Precision pump tubing
This Standard pump head accepts high-performance precision tubing— choose these pump heads for better pressure generation, suction lift, viscous fluid transfer, and longer tubing life. Select a pump head for one of the following high-performance tubing sizes: L/S 15, L/S 24, L/S 35, L/S 36.
Delivery information: Includes tubing loading key and single-channel mounting hardware.
- Maximum Flow Rate:1700 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 24, Polycarbonate Housing, CRS Rotor
- Height:77 mm (3")
- Length:64 mm (2.5")
- Environmentally Preferable:
- Model:07024-20
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 24
- Volume per revolution with L/S 24 tubing:2.8 ml
- Warranty:2 years
- Cat. no.:MFLX07024-20
- Rollers:3
- Rotor Material:Cold-rolled steel
- Width:77 mm (3")
- Housing Material:PC
Frequently Bought Together