Masterflex® I/P® Standard Pump Head for I/P® 73 Tubing, PPS Housing, SS Rotor
Catalog #: MFLX07019-43
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 07019-43
- 07019-21
- 07019-31
- 07019-20
- 07019-32
- 07019-53
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- Optimum RPM range:
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- 0.1 - 650 rpm
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Tubing retention:
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Tubing sizes accepted:
- I/P® 73
- I/P® 73
- I/P® 82
- I/P® 73
- I/P® 82
- I/P® 82
- Volume per revolution with I/P 73 tubing:
- 12.3 ml
- 12.3 ml
- 12.3 ml
- Volume per revolution with I/P 82 tubing:
- 20 ml
- 20 ml
- 20 ml
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Best accuracy and repeatability of any I/P pump head—ideal for dispensing and metering.
- Accommodates I/P 73 tubing
- Constructed of polyphenylene sulfide and stainless steel
- Each model is optimized for a single tube size to maximize performance and tubing life
- Cost effective pump head is an excellent choice for dedicated applications
- Stack two pump heads to double flow rate
The Standard pump head’s classic design ensures the most accurate and repeatable performance—important in dispensing applications. A 360-degree precision molded occlusion body ensures optimum accuracy and long tubing life.
Select from PC housing with CRS or SS rotor, or PPS housing with SS rotor. PC is economical and transparent, while PPS offers enhanced chemical resistance. SS rotors feature PTFE-sealed SS bearings for long life and reduced maintenance; CRS rotors have shielded bearings.
The design of the standard pump head enables the most precise dispensing accuracy of any MASTERFLEX pump head.
Delivery: Includes single channel mounting hardware, replaceable tang boot for quiet operation and long service life, and tubing loading key. To mount two pump heads on a single drive, order dual channel mounting hardware 07019-96 under "Accessories".
- Maximum Flow Rate:8000 ml/min (2.1 gal./min)
- No. of channels:1
- Pump series:I/P
- Description:I/P® Standard Pump Head for I/P® 73 Tubing, PPS Housing, SS Rotor
- Height:139 mm (5.5")
- Model:07019-43
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.1 - 650 rpm
- Tubing retention:Manual
- Tubing sizes accepted:I/P® 73
- Volume per revolution with I/P 73 tubing:12.3 ml
- Warranty:2 years
- Cat. no.:MFLX07019-43
- Rollers:3
- Rotor Material:Stainless steel
- Length:85 mm (3.3125")
- Width:132 mm (5.2")
- Housing Material:PPS
Customers Who Bought This Also Bought