Masterflex® L/S® Standard Pump Head, Replacement Rotor Assembly, High-Performance Precision Tubing Sizes, CRS Rotor
Catalog #: MFLX07015-80
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07015-80
- MFLX07514-18
- MFLX07024-81
- MFLX07015-91
- MFLX07019-92
- MFLX07024-91
- MFLX07015-75
- MFLX07015-81
- MFLX07514-08
- MFLX07015-90
- MFLX07514-19
- MFLX07019-80
- MFLX77602-08
- MFLX07019-79
- MFLX07019-83
- MFLX07019-82
- MFLX07019-75
- MFLX07018-81
- MFLX07019-74
- MFLX07019-78
- MFLX07019-77
- MFLX77602-18
- MFLX07019-85
- MFLX07013-76
- MFLX07013-91
- MFLX07013-81
- MFLX07016-81
- MFLX07014-91
- MFLX07016-91
- MFLX07518-69
- MFLX07017-91
- MFLX07014-81
- MFLX07518-68
- MFLX07516-08
- MFLX07516-18
- MFLX07516-17
- MFLX07017-81
- MFLX07514-17
- MFLX07036-01
- MFLX07018-91
- MFLX07013-80
- MFLX07516-07
- MFLX07036-02
- MFLX07013-95
- MFLX07035-91
- MFLX07019-73
- Model:
- 07015-80
- 07514-18
- 07024-81
- 07015-91
- 07019-92
- 07024-91
- 07015-75
- 07015-81
- 07514-08
- 07015-90
- 07019-80
- 77602-08
- 07019-79
- 07019-83
- 07019-82
- 07019-75
- 07018-81
- 07019-74
- 07019-78
- 07019-77
- 77602-18
- 07019-85
- 07013-76
- 07013-91
- 07013-81
- 07016-81
- 07014-91
- 07016-91
- 07518-69
- 07017-91
- 07014-81
- 07518-68
- 07516-08
- 07516-18
- 07516-17
- 07017-81
- 07036-01
- 07018-91
- 07013-80
- 07516-07
- 07036-02
- 07013-95
- 07035-91
- 07019-73
- No. of channels:
- 1
- 2
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- Yes
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- I/P
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- L/S
- I/P
- I/P
- I/P
- I/P
- I/P
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- I/P
- Tubing sizes accepted:
- L/S 15, 24, 35, 36
- L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- L/S 24
- L/S 15
- I/P
- L/S 24
- L/S 15, 24
- L/S 15
- L/S 15, 24, 35, 36
- L/S® 15, L/S 24
- I/P 73
- I/P 73, 82
- I/P 73, 82
- I/P 82
- L/S 18
- I/P 82
- I/P 73
- I/P 82
- I/P 73, 82
- L/S 13
- L/S 13
- L/S 16
- L/S 14
- L/S 16
- L/S 17
- L/S 14
- L/S 17
- L/S® 15, L/S 24
- L/S 36
- L/S 18
- L/S 13, 14, 16, 25, 17, 18
- L/S 36
- L/S 13, 14, 16, 25, 17, 18
- L/S 35
- I/P 73
- Warranty:
- 2 years
- 1 year
- 2 years
- 2 years
- 2 years
- 2 years
- 1 year
- 2 years
- 1 year
- 2 years
- 3 months
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 3 months
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 1 year
- 1 year
- 2 years
- 2 years
- 2 years
- 1 year
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Get the most our of your Masterflex® Pump Head with these replacement parts.
- Suitable for use with L/S® Standard Pump Heads 07015-20 and -42; 07024-20 and -42
- Choose replacement parts suitable for your L/S® and I/P® pump head
Replacement parts to keep your pump head operating even longer. Two end bell assemblies are required for a complete head assembly.
- Pump series:L/S
- Description:Standard Pump Head, Replacement Rotor Assembly, High-Performance Precision Tubing Sizes, CRS Rotor; 1/Ea
- Model:07015-80
- Open-head sensor:No
- Tubing sizes accepted:L/S 15, 24, 35, 36
- Warranty:2 years
- Cat. no.:MFLX07015-80
- Rotor Material:Cold-rolled steel (CRS)
Customers Who Bought This Also Bought