Masterflex® L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 15, Polycarbonate Housing, CRS Rotor
Catalog #: MFLX07015-20
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07015-20
- MFLX07024-20
- MFLX07036-31
- MFLX07024-52
- MFLX07024-21
- MFLX07015-21
- MFLX07035-21
- MFLX07015-52
- MFLX07036-30
- MFLX07035-20
- Model:
- 07015-20
- 07024-20
- 07036-31
- 07024-52
- 07024-21
- 07015-21
- 07035-21
- 07015-52
- 07036-30
- 07035-20
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Suction lift:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Tubing retention:
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Tubing sizes accepted:
- L/S® 15
- L/S® 24
- L/S® 36
- L/S® 24
- L/S® 24
- L/S® 15
- L/S® 35
- L/S® 15
- L/S® 36
- L/S® 35
- Volume per revolution with L/S 15 tubing:
- 1.7 ml
- 1.7 ml
- 1.7 ml
- Volume per revolution with L/S 24 tubing:
- 2.8 ml
- 2.8 ml
- 2.8 ml
- Volume per revolution with L/S 35 tubing:
- 3.8 ml
- 3.8 ml
- Volume per revolution with L/S 36 tubing:
- 4.8 ml
- 4.8 ml
- Warranty:
- 2 years
- 2 years
- 1 year
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 1 year
- 2 years
- Currently Viewing
Specifications
About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
This Standard pump head accepts high-performance precision tubing— choose these pump heads for better pressure generation, suction lift, viscous fluid transfer, and longer tubing life. Select a pump head for one of the following high-performance tubing sizes: L/S 15, L/S 24, L/S 35, L/S 36.
Delivery: Includes tubing loading key and single-channel mounting hardware.
- Maximum Flow Rate:1000 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 15, Polycarbonate Housing, CRS Rotor
- Height:77 mm (3")
- Model:07015-20
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 15
- Volume per revolution with L/S 15 tubing:1.7 ml
- Warranty:2 years
- Cat. no.:MFLX07015-20
- Rollers:3
- Rotor Material:Cold-rolled steel
- Length:64 mm (2.5")
- Width:77 mm (3")
- Housing Material:PC
Customers Who Bought This Also Bought