Masterflex® L/S® Standard Pump Head for Precision Tubing L/S® 13, Polycarbonate Housing, SS Rotor
Catalog #: MFLX07013-21
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07013-21
- MFLX07018-20
- MFLX07013-20
- MFLX07018-21
- MFLX07016-20
- MFLX07018-52
- MFLX07017-20
- MFLX07014-20
- MFLX07017-21
- MFLX07014-21
- MFLX07017-52
- MFLX07014-52
- MFLX07013-52
- MFLX07016-21
- MFLX07016-52
- Model:
- 07013-21
- 07018-20
- 07013-20
- 07018-21
- 07016-20
- 07018-52
- 07017-20
- 07014-20
- 07017-21
- 07014-21
- 07017-52
- 07014-52
- 07013-52
- 07016-21
- 07016-52
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Suction lift:
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Tubing retention:
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Tubing sizes accepted:
- L/S® 13
- L/S® 18
- L/S® 13
- L/S® 18
- L/S® 16
- L/S® 18
- L/S® 17
- L/S® 14
- L/S® 17
- L/S® 14
- L/S® 17
- L/S® 14
- L/S® 13
- L/S® 16
- L/S® 16
- Volume per revolution with L/S 13 tubing:
- 0.06 ml
- 0.06 ml
- 0.06 ml
- Volume per revolution with L/S 14 tubing:
- 0.21 ml
- 0.21 ml
- 0.21 ml
- Volume per revolution with L/S 16 tubing:
- 0.8 ml
- 0.8 ml
- 0.8 ml
- Volume per revolution with L/S 17 tubing:
- 2.8 ml
- 2.8 ml
- 2.8 ml
- Volume per revolution with L/S 18 tubing:
- 3.8 ml
- 3.8 ml
- 3.8 ml
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Rotor is constructed of stainless steel (SS) for enhanced durability
- Suitable for use with L/S® 13 Precision pump tubing
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
This Standard pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 17, L/S 18.
Delivery: Includes tubing loading key and single-channel mounting hardware.
- Maximum Flow Rate:36 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Standard Pump Head for Precision Tubing L/S® 13, Polycarbonate Housing, SS Rotor
- Height:77 mm (3")
- Model:07013-21
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 13
- Volume per revolution with L/S 13 tubing:0.06 ml
- Warranty:2 years
- Cat. no.:MFLX07013-21
- Rollers:3
- Rotor Material:Stainless steel
- Length:64 mm (2.5")
- Width:77 mm (3")
- Housing Material:PC
Customers Who Bought This Also Bought