Masterflex® L/S® Standard Pump Head with Long-Shaft for Precision Tubing, L/S 13, Polycarbonate Housing, SS Rotor
Catalog #: MFLX07013-10
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX07013-10
- MFLX07024-10
- MFLX07015-50
- MFLX07024-00
- MFLX07015-00
- MFLX07016-00
- MFLX07015-10
- MFLX07016-10
- Model:
- 07013-10
- 07024-10
- 07015-50
- 07024-00
- 07015-00
- 07016-00
- 07015-10
- 07016-10
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- Min. flow rate:
- 0.06 ml/min
- 2.8 ml/min
- 1.7 ml/min
- 2.8 ml/min
- 1.7 ml/min
- 0.8 ml/min
- 1.7 ml/min
- 0.8 ml/min
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Tubing retention:
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Tubing sizes accepted:
- L/S® 13
- L/S® 24
- L/S® 15
- L/S® 24
- L/S® 15
- L/S® 16
- L/S® 15
- L/S® 16
- Volume per revolution with L/S 13 tubing:
- 0.06 ml
- Volume per revolution with L/S 15 tubing:
- 1.7 ml
- 1.7 ml
- 1.7 ml
- Volume per revolution with L/S 16 tubing:
- 0.8 ml
- 0.8 ml
- Volume per revolution with L/S 24 tubing:
- 2.8 ml
- 2.8 ml
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Suitable for use with L/S® 13 tubing size
- Rotor is constructed of stainless steel (SS) for enhanced durability
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
This Standard pump head accepts a single tubing size to ensure optimal performance from your Masterflex pump. Use with Masterflex L/S pump drives requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.
- Maximum Flow Rate:36 ml/min
- Min. flow rate:0.06 ml/min
- Pump series:L/S
- Description:Standard long-shaft pump head for size 13 L/S tubing, PC housing/SS rotor.
- Model:07013-10
- Tubing sizes accepted:L/S® 13
- Volume per revolution with L/S 13 tubing:0.06 ml
- Warranty:2 years
- Cat. no.:MFLX07013-10
- Rotor Material:Cold-rolled steel (CRS)
- Housing Material:PC
Customers Who Bought This Also Bought