Micropump Variable speed drive for low-flow pump heads, 500 rpm, 0 to 24 VDC
Catalog #: MFLX07002-39
Supplier: MICROPUMP INC
Specifications
See all product configurations- Catalog No:
- MFLX07002-39
- MFLX07002-37
- MFLX07002-38
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Motor enclosure type:
- TENV brush DC motor
- TENV brush DC motor
- TENV brush DC motor
- Motor hp:
- 1/200
- 0.015
- 1/100
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for use with low flow pump heads.
- Compatible with Micropump® low-flow C-mount pump heads without canisters (order separately)
- Magnetic seal minimizes friction—all horsepower is transmitted directly to the motor gears
- Hundreds of hours of dependable, leakproof service
- Variable speed operation with optional power supply/speed controller—order at side.
Order drives at side; order power supply/speed controller separately at side. Power supply includes a 2-amp fuse and a 6-ft, UL-listed, three-wire cord with plug for 115 VAC operation and measure 7 3/4"L x 5 1/2"W x 4 3/16"H.
MICROPUMP® Micropump Inc., a division of Idex Corp.
PTFE® E.I. Du Pont de Nemours & Co.
RYTON® Phillips Petroleum Co.
- Description:Variable speed drive for low-flow pump heads, 500 rpm, 0 to 24 VDC
- Height:45 mm
- Power:0 - 24 VDC; 0.6 A
- Duty cycle continuous:Yes
- Motor enclosure type:TENV brush DC motor
- Motor hp:1/200
- Warranty:1 year
- Cat. no.:MFLX07002-39
- Max. Motor RPM:500 rpm
- Length:10.2 cm
- Width:3.8 cm
Customers Who Bought This Also Bought