Micropump® A-Mount Cavity Style Pump Head; Bypass, PPS, PPS, PTFE; 0.64 mL/rev
Catalog #: MFLX07001-80
Supplier: MICROPUMP INC
Specifications
See all product configurations- Catalog No:
- MFLX07001-80
- MFLX07002-23
- MFLX07001-40
- MFLX73011-02
- MFLX73011-08
- MFLX07002-17
- MFLX73011-00
- MFLX73011-18
- MFLX74012-21
- MFLX73011-16
- Body material:
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Differential pressure:
- 5.2 bar (75 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 5.5 bar (80 psi)
- 5.5 bar (80 psi)
- 3.4 bar (50 psi)
- 5.5 bar (80 psi)
- 4.8 bar (70 psi)
- 4.8 bar (70 psi)
- Duty cycle continuous:
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Yes, 150 to 5000 rpm
- Gear material:
- PPS
- PTFE
- PTFE
- PEEK
- PEEK
- PTFE
- PEEK
- PEEK
- PPS
- PEEK
- Inlet connection:
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 1/8" NPT
- 0.125 NPT(F)
- Internal bypass:
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- No
- Yes
- No
- Max. temperature:
- 54 °C (130 °F)
- 54 °C (130 °F)
- 99 °C (210 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- Max. viscosity:
- 1500 cP
- 100 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- Min. temperature:
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –43 °C (–45 °F)
- –43 °C (–45 °F)
- –46 °C (–50 °F)
- –43 °C (–45 °F)
- –43 °C (–45 °F)
- –43 °C (–45 °F)
- Min. viscosity:
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- Outlet connection:
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 0.125 NPT(F)
- 1/8" NPT
- 0.125 NPT(F)
- Particulates:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Relief valve:
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- No
- Yes
- No
- Reversible:
- -
- -
- -
- -
- +
- -
- +
- -
- +
- Run dry:
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Seal material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Series:
- GJ-N23
- GJ-N25
- GJ-N21
- GJ-N23
- GJ-N21
- GJ-N21
- GJ-N25
- GJ-N23
- GJ-N25
- Suction lift, wet:
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- Wetted materials:
- 316 SS, PPS, PTFE
- 316 SS, PTFE
- 316 SS, PTFE
- 316 SS, PEEK, PTFE
- 316 SS, PEEK, PTFE
- 316 SS, PTFE
- 316 SS, PEEK, PTFE
- 316 SS, PEEK, PTFE
- 316 SS, PEEK, PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Cavity-style pump heads are designed to handle higher inlet pressures.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
- Flow rate:0.64 ml/rev
- Maximum Flow Rate:1600 ml/min at 5000 rpm
- Max. viscosity:1500 cP
- Seal material:PTFE
- Description:A-Mount Cavity Style Pump Head; Bypass/PPS/PPS/PTFE; 0.64 ml/rev
- Wetted materials:316 SS, PPS, PTFE
- Differential pressure:5.2 bar (75 psi)
- Duty cycle continuous:Yes, 150 to 5000 rpm
- Gear material:PPS
- Inlet connection:0.125 NPT(F)
- Internal bypass:Yes
- Min. viscosity:0.2 cP
- Outlet connection:0.125 NPT(F)
- Particulates:No
- Relief valve:Yes
- Run dry:Under 30 seconds
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:54 °C (130 °F)
- Warranty:1 year
- Body material:316 SS
- Reversible:-
- Cat. no.:MFLX07001-80
- Max. Motor RPM:10000 rpm
Customers Who Bought This Also Bought