Masterflex® Hose Clamp, Acetal Copolymer, White, 0.449" ID x 0.511" ID; 100/PK
Catalog #: MFLX06832-06
Supplier: VWR International
About this item
Reusable white acetal copolymer clamps will not rust or corrode.
- Resists corrosion
Recommended for continuous use from ambient temperature to 200ºF (93ºC). Clamps are nonconducting and stable in a wide variety of chemicals.
Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers.
- Max. I.D.:12.9794 mm (0.511")
- Description:Acetal Copolymer Hose Clamps, White, 0.449" × 0.511", 100/pack
- Material:Acetal
- Cat. no.:MFLX06832-06
- Max. Tubing O.D.:12.98 mm (0.511")
- Min. I.D.:11.4046 mm (0.449")
Customers Who Bought This Also Bought