Masterflex® Transfer Tubing, Metric PTFE, 1.48 mm ID x 3.00 mm OD; 25 ft
Catalog #: MFLX06605-52
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06605-52
- MFLX06363-20
- MFLX06605-56
- MFLX06605-57
- MFLX06363-30
- MFLX06363-10
- MFLX06605-53
- MFLX06605-54
- MFLX06605-55
- Model:
- 06605-52
- 06363-20
- 06605-56
- 06605-57
- 06363-30
- 06363-10
- 06605-53
- 06605-54
- 06605-55
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 25.5 bar (370 psi)
- 2.1 bar (30 psi)
- 9.9 bar (143 psi)
- 9.4 bar (137 psi)
- 2.1 bar (30 psi)
- 2.1 bar (30 psi)
- 15.5 bar (225 psi)
- 12.1 bar (175 psi)
- 10.7 bar (155 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 25.5 bar (370 psi)
- 2.1 bar (30 psi)
- 9.9 bar (143 psi)
- 9.4 bar (137 psi)
- 2.1 bar (30 psi)
- 2.1 bar (30 psi)
- 15.5 bar (225 psi)
- 12.1 bar (175 psi)
- 10.7 bar (155 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Withstands extreme temperatures.
- Tubing size: 1.48 mm ID x 3.00 mm OD
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -400 to 500 °F (-240 to 260 °C)
Sterilize: With autoclave, ethylene oxide, or use dry heat.
- Length:7.6 m (25 ft.)
- Max. pressure:25.5 bar (370 psi)
- Max. temperature:260 °C (500 °F)
- Tubing I.D.:1.48 mm (0.058")
- Tubing Material:PTFE
- Tubing O.D.:3 mm (0.118")
- Wall thickness:0.76 mm (0.03")
- Color:Translucent
- Description:Transfer Tubing, Metric PTFE, 1.48 mm ID x 3,00 mm OD; 25 Ft
- Model:06605-52
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Working pressure:25.5 bar (370 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought