Fitting, PFA, Elbow, Threaded Union, 1/4" NPT(F)
Catalog #: MFLX06546-33
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Chemically-inert PFA handles most aggressive chemicals.
- Quick and easy assembly without tools
Threaded fittings offer a more permanent installation. Choose the size to meet your application needs.
- Connection type:Threaded Union
- Description:Fitting, PFA, Elbow, Threaded Union, 1/4" NPT(F)
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Cat. no.:MFLX06546-33
- Fitting Material:PFA
- Flow Pattern:Elbow
- Thread Size NPT(F) (Port 1):¼"
- Thread Size NPT(F) (Port 2):¼"
Customers Who Bought This Also Bought