Fitting, Threaded Nipple NPT(M), PFA, 1/2" male
Catalog #: MFLX06546-29
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Catalog No:
- MFLX06546-29
- MFLX30627-25
- MFLX30627-24
- MFLX40610-94
- MFLX06546-22
- MFLX06546-24
- MFLX40615-25
- MFLX30627-28
- MFLX40615-23
- MFLX40615-27
- MFLX40615-26
- MFLX40615-28
- MFLX40610-95
- MFLX40610-92
- MFLX40610-93
- MFLX40610-90
- MFLX40610-91
- MFLX40640-90
- MFLX30623-27
- MFLX06546-26
- MFLX30623-26
- MFLX30623-29
- MFLX30629-02
- MFLX30623-28
- MFLX30623-21
- MFLX30623-20
- MFLX30623-25
- MFLX30623-24
- MFLX30623-31
- Model:
- 06546-29
- 30627-25
- 30627-24
- 40610-94
- 06546-22
- 06546-24
- 30627-28
- 40610-95
- 40610-92
- 40610-93
- 40610-90
- 40610-91
- 40640-90
- 30623-27
- 06546-26
- 30623-26
- 30623-29
- 30629-02
- 30623-28
- 30623-21
- 30623-20
- 30623-25
- 30623-24
- 30623-31
- Fitting depth:
- 20.6375 mm
- 26.19 mm
- 11.9 mm
- 15.08 mm
- 6.35 mm
- 8.73 mm
- 6.35 mm
- Orifice dimensions:
- 0.5"
- 0.1875"
- 0.28125"
- 0.46875"
- 0.25"
- 0.59375"
- 0.40625"
- Sterilisation:
- Autoclave or ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings provide a more permanent fluid path. Choose the size and material to meet your application needs.
- Connection type:Threaded Union
- Description:Fitting, Threaded Nipple NPT(M), PFA, ½" male
- Model:06546-29
- Orifice dimensions:0.5"
- Sterilisation:Autoclave or ethylene oxide (ETO) only
- Fitting Material:PFA
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):½"
- Thread Size NPT(M) (Port 2):½"
Customers Who Bought This Also Bought