Fittings, PFA, Straight, Threaded Reducing Nipples, 1/4"×1/8" NPT(M); 1/Ea
Catalog #: MFLX06546-23
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Catalog No:
- MFLX06546-23
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings provide a more permanent fluid path. Use these fittings to reduce or enlarge connection sizes. Choose the size and material to meet your application needs.
- Connection type:Threaded Reducer
- Description:Fittings, PFA, Straight, Threaded Reducing Nipples, 1/4"to1/8" NPT(M); 1/Ea
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Cat. no.:MFLX06546-23
- Fitting Material:PFA
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅛"
- Thread Size NPT(M) (Port 2):¼"
Customers Who Bought This Also Bought