Female to Male Threaded Elbow, PFA, 1/4" NPTF x 1/4" NPTM
Catalog #: MFLX06546-13
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Catalog No:
- MFLX06546-13
- MFLX06546-14
- MFLX06546-16
- Model:
- 06546-13
- 06546-14
- 06546-16
- Fitting depth:
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- Currently Viewing
Specifications
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.
- Connection type:Threaded Union
- Description:Female to Male Threaded Elbow, PFA, ¼" NPTF × ¼" NPTM
- Model:06546-13
- Sterilisation:Ethylene oxide (ETO) only
- Fitting Material:PFA
- Flow Pattern:Elbow
- Thread Size NPT(F) (Port 2):¼"
- Thread Size NPT(M) (Port 1):¼"
Customers Who Bought This Also Bought