Straight threaded coupling, PFA, 3/8" NPT(F)
Catalog #: MFLX06546-02
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Create a secure pipe threaded connection.
- Constructed of chemically inert PFA
These straight threaded coupling fittings are made of chemically inert PFA. Fittings can be sterilized via autoclave or ethylene oxide (ETO).
- Connection type:Threaded Union
- Description:Straight threaded coupling, PFA, ⅜" NPT(F)
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Fitting Material:PFA
- Flow Pattern:Straight
- Thread Size NPT(F) (Port 1):⅜"
- Thread Size NPT(F) (Port 2):⅜"
Customers Who Bought This Also Bought