Hand-Operated Lever drum pump, 4 strokes per gallon, steel pump body
Catalog #: MFLX06511-00
Supplier: Action Pump
Specifications
See all product configurations- Catalog No:
- MFLX06511-00
- MFLX06511-10
- MFLX06511-05
- Inlet connection:
- 2" IPS bung
- 2" IPS bung
- 2" IPS bung
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Max. viscosity:
- 1500 cP
- 176 cP
- 800 cP
- Tube length, inlet:
- 32"
- 40"
- 36"
- Wetted materials:
- Steel pump body, Delrin® acetal piston, neoprene seals
- Stainless Steel, PTFE
- Zinc-plated pump body, steel piston, neoprene seals
- Warranty:
- 6 months
- 3 months
- 6 months
- Currently Viewing
Specifications
About this item
Metal-body pumps for use in tight work areas where drums containing flammables are stored.
- Curved discharge spout for convenient hose extension
- Designed for use in industrial, agricultural, and automotive industries
- Model 06511-00 is ideal for use with high-viscosity fluids
- Materials vary from Stainless steel to steel bodies with PTFE or Delrin acetal construction allow for easy handling of the toughest fluids
Lever drum pump model 06511-05 is able to dispense kerosene, antifreeze, lightweight oils, non-water-based and non-corrosive detergents, waxes, or disinfectants. High viscosity model 06511-00 can be used with paraffin, motor oil, cutting oil and other viscous lubricants. This pump comes with a high-angle discharge spout with screen and a curved discharge spout.
- Max. viscosity:1500 cP
- Description:Hand-Operated Lever drum pump, 4 strokes per gallon, steel pump body
- Wetted materials:Steel pump body, Delrin® acetal piston, neoprene seals
- Inlet connection:2" IPS bung
- Tube length, inlet:32"
- Max. temperature:60 °C (140 °F)
- Warranty:6 months
- Cat. no.:MFLX06511-00
Customers Who Bought This Also Bought